ILSCO CANADA CRA-300L LUG COMPRESS 300MCM-2/0STR 1/2in 1H LONG
Description
Copper compression lug with sight hole, short barrel. Chamfered entry, color coded. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. Reduces inventory requirements. For grounding and bonding applications.
Specifications
Brand Name | Ilsco | Item Name | Compression Lug with Sight Hole |
Conductor Size | 2/0 AWG - 300 MCM | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Diameter | 21/32 in ID x 13/16 in OD |
Barrel Length | 2 in | Tongue Size | 1-1/8 in L x 1-3/16 in W |
Overall Length | 3-9/16 in | Color Code | White |
Material | Copper | Series/Model | CRA |
Voltage Rating | 600 - 35000 V | Barrel Type | Chamfered Entry, Long, Straight |
Terminal Connection | Slender Flange | Die Code | 12 |
Stud Hole Spacing | 17/32 in | Finish | Electro Tin Plated |
Temperature Rating | 90 °C | Standards | CSA Certified, UL Listed |
UPC | 783669097207 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |