ILSCO CANADA CRA-6 LUG COMPRESS #6 #101H SHORT
Description
Copper compression lug with sight hole, short barrel. Chamfered entry, color coded. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. Reduces inventory requirements. For grounding and bonding applications.
Specifications
Brand Name | Ilsco | Item Name | Compression Lug with Sight Hole |
Conductor Size | 6 AWG | Number of Holes | 1 |
Color Code | Blue | Material | Copper |
Barrel Type | Chamfered Entry, Straight, Short | Terminal Connection | Slender Flange |
Finish | Tin Plated | Application | For Grounding and Bonding Applications |
UPC | 783669053425 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |