ILSCO CANADA CRB-3/0 LUG COMPRESS 3/0-#2 STR1/2in HOLE SHORT
Description
Short barrelled copper compression lug with sight hole. Chamfered entry, color coded. Provides low contact resistance, maximum conductivity and excellent crimping characteristics. For Copper Conductor only.
Specifications
Brand Name | Ilsco | Item Name | Compression Lug with Sight Hole |
Conductor Size | 3/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Color Code | Orange |
Material | Copper | Barrel Type | Chamfered Entry, Straight, Short |
Terminal Connection | Slender Flange | Finish | Tin Plated |
UPC | 783669095036 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |