ILSCO CANADA CRC-2 LUG COMPRESS #2-#6 STR3/8in HOLE SHORT
Description
Short barrelled copper compression lug manufactured from high strength seamless copper tubing. Sight hole and chamfered barrel for visual inspection of proper cable insertion. Color Coded. Maximum conductivity and excellent crimping characteristics.
Specifications
Brand Name | Ilsco | Item Name | Compression Lug with Sight Hole |
Conductor Size | 2 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Color Code | Brown |
Material | Copper | Barrel Type | Chamfered, Straight, Seamless, Short |
Finish | Tin Plated | UPC | 783669086256 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |