ILSCO CANADA CSWS-250-12 Ilsco Copper Compression Lugs - Standard Barrel
Description
Copper compression lug with sight hole, standard barrel. Chamfered entry, color coded. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. Reduces inventory requirements. For grounding and bonding applications.
Specifications
Brand Name | Ilsco | Sub Brand | SureCrimp® |
Item Name | Compression Lug with Sight Hole | Type | CSWS:1 HOLE SHORT W/SIGHT |
Conductor Size | 250 kcmil - 1/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | 1.063 in |
Overall Length | 2.844 in | Color Code | Yellow |
Material | Copper | Series/Model | CSWS Series |
Voltage Rating | 600 V | Barrel Type | Short, Straight |
Strip Length | 28.575 mm | Finish | Tin Plated |
Mounting Type | 9/16 in Hole | Temperature Rating | 90 °C |
Standards | UL 486A-B, 467, UL File Number E6207, CSA File Number LR29601, NEBS Rated Level 3 | Application | Terminating Connector |
UPC | 783669640779 |
Packages
10 - UNIT - (10) |