ILSCO CANADA CSWS-300-12 Ilsco Copper Compression Lugs - Standard Barrel
Description
Copper compression lug with sight hole, standard barrel. Chamfered entry, color coded. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. Reduces inventory requirements. For grounding and bonding applications.
Specifications
Brand Name | Ilsco | Sub Brand | SureCrimp® |
Item Name | Compression Lug | Type | Straight, Non-Insulated, 1-Hole |
Conductor Size | 300 kcmil, 300 kcmil - 2/0 AWG Expanded | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | 1.063 in |
Material | Copper | Voltage Rating | 600 V |
Barrel Type | Short | Terminal Connection | Slender Flange |
Strip Length | 28.575 mm | Finish | Tin Plated |
Temperature Rating | 90 °C | Standards | NEBS Rating: Level 3, CSA File No. LR-29601, UL File No. E6207, UL 486A-B |
Application | Terminating Connector | UPC | 783669641899 |
Packages
10 - UNIT - (10) |