![ilscsws50058](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305356842.jpg?preset=medium)
ILSCO CANADA CSWS-500-58 ILSCO CSWS 1 Hole SureCrimp Copper Compression Short Barrel with Hole
Description
Copper compression lug with sight hole, standard barrel. Chamfered entry, color coded. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. Reduces inventory requirements. For grounding and bonding applications.
Specifications
Brand Name | Ilsco | Sub Brand | SureCrimp® |
Item Name | Compression Lug with Sight Hole | Type | CSWS:1 HOLE SHORT W/SIGHT |
Conductor Size | 500 kcmil | Number of Holes | 1 |
Stud Size | 5/8 in | Barrel Length | 1.3 in |
Tongue Size | 1.535 in W | Overall Length | 3.469 in |
Color Code | Brown | Material | Copper |
Series/Model | CSWS | Voltage Rating | 35000 V |
Barrel Type | Straight, Short Chamfered Entry | Terminal Connection | Slender |
Strip Length | 34.594 mm | Finish | Electro Tin Plated |
Temperature Rating | 90 °C | Standards | UL 453G, 467 File Number E6207 Listed, CSA File Number LR-29601 Certified |
Application | Copper Compression Lug | UPC | 783669645293 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |