Abbotsford
panlcan410l

PANDUIT LCAN4-10-L #10 Stud Hole #4 – #3 AWG STR, #2 AWG SOL Type LCAN Standard Barrel with Window, Narrow Tongue Lug

Price $6.0386 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:LCAN4-10-L
Documents Documents

Description

One-hole, standard barrel with window, narrow tongue lug, #4 — #3 AWG STR, #2 AWG SOL wire, #10 stud hole.KEY FEATURES AND BENEFITS:• Narrow tongue width for limited space applications• Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection• Inspection window to visually assure full conductor insertion• Tin-plated to inhibit corrosion• UL Listed and CSA Certified to 35 KV** and temperature rated to 90°C when crimped with Panduit and specified competitor crimping tools and dies• UL Listed and CSA Certified for wide wire range-taking capability when crimped with Panduit® Uni-Die ™ Dieless Crimping Tools‡

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Item Name Compression Lug Type Compression Lug
Conductor Size 4 AWG Number of Holes 1
Stud Size 0.19 in Barrel Length 0.81 in
Overall Length 1.54 in Color Code Gray
Material Copper Series/Model LCAN
Voltage Rating 35000 V Barrel Type Standard with Inspection Window
Tongue Type Narrow Finish Tin Plated
Standards C22.2 No. 65-13, 486A-486B File Number E52164 UPC 074983444861

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok