Abbotsford
tab54440

ABB 54440 Color-Keyed® Copper One-Hole High Voltage Lug - Straight Long Barrel, Gray Rounding Die, 29R

Price $25.8505 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54440
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper. Recommended for up to 15kV. Installed with standard TB 14 and 15-tons compression tools with special rounding dies, the compression forms the connector and conductor into a solid mass to provide an optimum electrical bond between connector and conductor. The rounding die-overlapped compressions provide a smooth round surface. This combined with the tapered barrel ends, addresses the control for potentially damaging electrical stresses of high voltages.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type High Voltage
Conductor Size 4 AWG Number of Holes 1
Barrel Length Long Color Code Gray
Material Copper Voltage Rating 15 kV
Barrel Type Long, Straight Finish Tin Plated
Temperature Rating 105 degrees C Standards UL File Number E9809
UPC 786210544403

Packages

1 - UNIT - 1 50 - UNIT = (50) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok