ABB 54460 Color-Keyed® Copper One-Hole High Voltage Lug - Straight Long Barrel, Black Rounding Die, 45R
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper. Recommended for up to 15kV. Installed with standard TB 14 and 15-tons compression tools with special rounding dies, the compression forms the connector and conductor into a solid mass to provide an optimum electrical bond between connector and conductor. The rounding die-overlapped compressions provide a smooth round surface. This combined with the tapered barrel ends, addresses the control for potentially damaging electrical stresses of high voltages.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | High Voltage |
Conductor Size | 2/0 AWG | Number of Holes | 1 |
Barrel Length | Long | Color Code | Black |
Material | Copper | Voltage Rating | 15 kV |
Barrel Type | Long, Straight | Finish | Tin Plated |
Temperature Rating | 105 degrees C | Standards | UL File Number E9809 |
UPC | 786210544601 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 2520 - UNIT = 25200 |