Abbotsford
tab54915be

ABB 54915BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Red 71

Price $42.5129 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54915BE
Documents Documents

Description

Color-Keyed® one hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 350 kcmil Number of Holes 1
Stud Size 1/2 in Barrel Length Long
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 71 Finish Tin Plated
Standards UL File Number E9809 UPC 786210898193

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 9600 - UNIT = 9600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok