ABB 1/2 inch Copper One-Hole Lug Long Barrel - Bell Shaped End
Description
Copper One-Hole Lug, Long Barrel - Bell Shaped End, Blind End, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel - Bell Shaped End |
Conductor Size | 350 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Diameter | 0.96 in |
Tongue Size | 1.58 in L x 1.36 in W x 0.18 in T | Overall Length | 3.68 in |
Color Code | Red | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long - Bell Shaped End/Blind End |
Tongue Type | Straight | Die Code | 71 |
Finish | Tin Plated | Application | For Copper Conductors |
UPC | 786209979247 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |