![tab54916bebs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971433.jpg?preset=medium)
ABB 54916BEBS Color-Keyed® Copper One-Hole Lug - Straight Long Belled End Barrel, Blue 76
Description
TB 54916BEBS BELLED 1HL COMP LUG
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell End |
Conductor Size | 400 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Tongue Size | 1.41 in W |
Overall Length | 3-3/4 in | Color Code | Blue |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long | Finish | Tin Plated |
UPC | 786210874388 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 60 - UNIT = 60 |