![tab54918be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969152.jpg?preset=medium)
ABB 54918BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Brown 87
Description
Color-Keyed® one hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 500 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 87 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210898216 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 |