![tab54921be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969152.jpg?preset=medium)
ABB 54921BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Green 94
Description
Color-Keyed® one hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 600 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Finish | Tin-Plated | Standards | UL E9809 |
UPC | 786210194806 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 1920 - UNIT = 1920 |