![tab54947be06](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969152.jpg?preset=medium)
ABB 54947BE06 Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Green 37
Description
COLOR-KEYED® One hole lug with long barrel is a compression connector for copper conductors. This lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 1 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Finish | Tin-Plated | Standards | UL File No. E9809 Listed |
UPC | 786210043418 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 200 - UNIT = 200 |