ABB 1/2 inch Copper One-Hole Lug, Long Barrel, Orange
Description
Copper One-Hole Lug, Long Barrel - Bell Shaped End, Blind End, Max 35kV, Wire Size 3/0 AWG, 1/2 inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel - Bell Shaped End |
Conductor Size | 3/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Diameter | 0.63 in |
Tongue Size | 1-1/4 in L x 0.92 in W x 0.13 in T | Overall Length | 2.7 in |
Color Code | Orange | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long - Bell Shaped End/Blind End |
Tongue Type | Straight | Die Code | 50 |
Finish | Tin Plated | Application | For Copper Conductors |
UPC | 786210962894 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |