
ABB 54105 Copper One-Hole Lug - Straight Standard Barrel, Blue 24
Description
Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 6 AWG | Number of Holes | 1 |
Stud Size | 1/4 in | Barrel Length | Standard |
Color Code | Blue | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210541051 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 1320 - UNIT = 132000 |