Abbotsford
tab54108

ABB 54108 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Green 37

Price $9.2087 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54108
Documents Documents

Description

One hole lug. Standard barrel for 600V to 35 kV applications. Bolt size 1 in.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Standard Barrel
Conductor Size 1 AWG Number of Holes 1
Stud Size 1/4 in Barrel Length Standard
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Terminal Connection Ring Finish Nickel Plated
Standards UL File Number E9809 UPC 786210541082

Packages

1 - UNIT - 1 20 - UNIT = 20 200 - UNIT = 200 4200 - UNIT = 42000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok