![tab54108ub](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969112.jpg?preset=medium)
ABB 54108UB Color-Keyed® Copper One-Hole Lug - 90° Standard Barrel, Green 37
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | 90°, Non-Insulated |
Conductor Size | 1 AWG | Number of Holes | 1 |
Stud Size | 1/4 in | Barrel Length | Standard |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, 90° Bend |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210886916 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 200 - UNIT = 200 | 5040 - UNIT = 50400 |