![tab54112ub](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969112.jpg?preset=medium)
ABB 54112 UB Color-Keyed® Copper One-Hole Lug - 90 degree Standard Barrel, Purple 54
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel 90 Degree Bend |
Conductor Size | 4/0 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Barrel Length | Standard |
Color Code | Purple | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | 90° Bend, Standard |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 786210869636 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 50 - UNIT = 50 | 1260 - UNIT = 12600 |