![tab54115](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969005.jpg?preset=medium)
ABB 54115 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Red 71
Description
Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 350 kcmil | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Standard |
Color Code | Red | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210541150 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 9600 - UNIT = 9600 |