![tab54120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969141.jpg?preset=medium)
ABB 54120 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Green 94
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | 1-Hole Compression Lug with Sight Hole | Type | Straight |
Conductor Size | 600 kcmil | Number of Holes | 1 |
Stud Size | 0.625 in | Barrel Length | Standard |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Terminal Connection | Slender Flange | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210541204 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 5760 - UNIT = 5760 |