![tab54122tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969005.jpg?preset=medium)
ABB 54122-TB Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Pink 99
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 700 kcmil | Number of Holes | 1 |
Stud Size | 5/8 in | Color Code | Pink |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard | Terminal Connection | Slender Flange |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210541228 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 |