![tab54123tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969005.jpg?preset=medium)
ABB 54123-TB Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Black 106
Description
Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 5/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 750 kcmil | Number of Holes | 1 |
Stud Size | 5/8 in | Color Code | Black |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard, Straight | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210541235 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 |