Abbotsford
tab54126

ABB 54126 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Yellow 115

Price $122.2228 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54126
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Straight, Non-Insulated, 1-Hole
Conductor Size 900 kcmil Number of Holes 1
Stud Size 5/8 in Barrel Length Standard
Color Code Yellow Material Copper
Voltage Rating 35000 V Barrel Type Standard
Terminal Connection Slender Flange Finish Tin Plated
Standards UL E9809 UPC 786210541266

Packages

1 - UNIT - 1 3 - UNIT = (3) 30 - UNIT = 30 2880 - UNIT = 2880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok