![tab54142bs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969096.jpg?preset=medium)
ABB 54142BS Color-Keyed® Copper One-Hole Lug - Straight Standard Belled End Barrel, Brown 33
Description
COLOR-KEYED® Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 2 AWG | Number of Holes | 1 |
Stud Size | 0.312 in | Barrel Length | Standard |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard - Bell Shaped End |
Terminal Connection | Slender Flange | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210954578 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 |