![tab54143tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969005.jpg?preset=medium)
ABB 54143-TB Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Brown 33
Description
Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 2 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Color Code | Brown |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard, Straight | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210541433 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 | 1440 - UNIT = 144000 |