![tab54143ub](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969112.jpg?preset=medium)
ABB 54143UB Color-Keyed® Copper One-Hole Lug - 90 degree Standard Barrel, Brown 33
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Connector | Type | Standard Barrel 90 Degree Bend |
Conductor Size | 2 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Barrel Length | Standard |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, 90° Bend |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210637938 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 |