Abbotsford
tab54147

ABB 54147 Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Green 37

Price $10.4107 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54147
Documents Documents

Description

Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 5/16 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Standard Barrel
Conductor Size 1 AWG Number of Holes 1
Stud Size 5/16 in Barrel Length Standard
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Finish Tin Plated Standards UL File Number E9809
UPC 786210541471

Packages

1 - UNIT - 1 20 - UNIT = 20 200 - UNIT = 200 5040 - UNIT = 50400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok