![tab54153bs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971267.jpg?preset=medium)
ABB 54153BS Color-Keyed® Copper One-Hole Lug - Straight Standard Belled End Barrel, Pink 42
Description
COLOR-KEYED® Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell Shaped End |
Conductor Size | 1/0 AWG | Number of Holes | 1 |
Stud Size | 5/16 in | Color Code | Pink |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard, Straight | Terminal Connection | Slender |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 786210954592 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |