Abbotsford
tab54165bs

ABB 54165BS Color-Keyed® Copper One-Hole Lug - Straight Standard Belled End Barrel, Orange 50

Price $31.6209 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54165BS
Documents Documents

Description

COLOR-KEYED® Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Straight, Non-Insulated, 1-Hole
Number of Holes 1 Stud Size 1/2 in
Barrel Length Standard Color Code Yellow
Material Copper Voltage Rating 35000 V
Barrel Type Standard - Bell Shaped End Terminal Connection Slender Flange
Finish Tin Plated Standards UL E9809
UPC 786210920672

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok