![tab54170bs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969096.jpg?preset=medium)
ABB 54170BS Color-Keyed® Copper One-Hole Lug - Straight Standard Belled End Barrel, Purple 54
Description
COLOR-KEYED® Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated, 1-Hole |
Number of Holes | 1 | Stud Size | 1/2 in |
Barrel Length | Standard | Color Code | Purple |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard - Bell Shaped End | Terminal Connection | Slender Flange |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210920702 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |