![tab54172tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970375.jpg?preset=medium)
ABB 54172-TB Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Yellow 62
Description
Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/4 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 250 kcmil | Number of Holes | 1 |
Stud Size | 1/4 in | Color Code | Yellow |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210541723 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |