![tab58926be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969152.jpg?preset=medium)
ABB 58926BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Yellow 115
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 900 kcmil | Number of Holes | 1 |
Stud Size | 5/8 in | Barrel Length | Long |
Color Code | Yellow | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Die Code | 115 | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210819464 |
Packages
1 - UNIT - 1 | 3 - UNIT = (3) | 30 - UNIT = 30 |