![tab58926bebs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969659.jpg?preset=medium)
ABB 58926BEBS Color-Keyed® Copper One-Hole Lug - Straight Long Belled End Barrel, Yellow 115
Description
One hole lug. Long barrel for 600V to 35 kV applications. Bolt size 5/8 in. BELL shape
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel - Bell Shaped End |
Number of Holes | 1 | Stud Size | 5/8 in |
Barrel Length | Long | Color Code | Yellow |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Die Code | 115 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210875798 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 |