![tab60096](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397380.jpg?preset=medium)
ABB 60096 Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Red 21
Description
COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 10 AWG | Number of Holes | 1 |
Stud Size | #10 | Barrel Length | Long |
Color Code | Red | Material | Aluminum |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 21 | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210600963 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 200 - UNIT = 200 | 5040 - UNIT = 50400 |