![tab60097](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397380.jpg?preset=medium)
ABB 60097 #10 AWG Aluminum One-Hole Lug Long Barrel
Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #10 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 10 AWG | Number of Holes | 1 |
Stud Size | 1/4 in | Color Code | Red |
Material | Aluminum | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Die Code | 21 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210600970 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) | 200 - UNIT - 200 |