ABB 60138 Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Olive 54
Description
Color-Keyed® one hole lug is a compression connector for copper/aluminium conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 90 °C, 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 2/0 AWG | Number of Holes | 1 |
Stud Size | 1/2 in | Barrel Length | Long |
Material | Aluminum, Copper | Voltage Rating | 35000 V |
Finish | Tin Plated | Standards | UL E9809 Listed |
UPC | 786210601380 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 50 - UNIT = 50 | 1260 - UNIT = 12600 |