Abbotsford
tabctl238

ABB 3/8 inch 2 Str. Wire Type CTL Copper Lug One-Hole Mount Short Barrel, Brown

Price $24.7271 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTL2-38
Documents Documents

Description

Copper One-Hole Lug, Short Barrel, Max 35kV, 2 Str. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Brown.PRODUCT FEATURES:- Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance.- Specifically chamfered barrel for ease of installation.- Color-coded for matching die identification.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Compression Lug Type Standard Barrel
Conductor Size 2 AWG Stranded Number of Holes 1
Stud Size 3/8 in Barrel Length 19/32 in
Tongue Size 29/32 in L x 9/16 in W x 3/32 in T Overall Length 1-3/4 in
Color Code Brown Material Copper
Series/Model CTL Voltage Rating 35000 V
Barrel Type Short Tongue Type Straight
Finish Tin Plated Standards UL File Number E9809, CSA Certified
Application For Copper Conductors UPC 783786131785

Packages

1 - UNIT - 1 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok