Abbotsford
burya1c2n

HUBBELL YA1C2N Hylug™ Compression Lug without Inspection Window 2 Holes Copper 1 AWG Stranded Copper 1/2 in Stud size

Price $35.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA1C2N

Description

Copper Compression Lug, 2 Hole w/o Inspection Window, 1 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug without Inspection Window Type Non-Insulated
Conductor Size 1 AWG Stranded Copper Number of Holes 2
Stud Size 1/2 in Barrel Diameter 0.46 in
Barrel Length 1.38 in Tongue Size 3.02 in L x 0.83 in W x 0.12 in T
Overall Length 4.82 in Color Code Green
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Long, Chamfered Tongue Type Standard, Straight
Die Code 11 Strip Length 1-7/16 in
Stud Hole Spacing 1-3/4 in Finish Electro Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL 486A-486B Listed, CSA Certified, RoHS Compliant Application For Code Conductor
UPC 781810500415

Packages

1 - UNIT - 1