![burya252tc38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/516213635.jpg?preset=medium)
HUBBELL YA252TC38 Hylug™ Compression Lug without Inspection Window 2 Holes Copper 1/0 AWG Stranded/Solid Copper 3/8 in Stud size
Description
Copper Compression Lug, 2 Hole w/o Inspection Window, 1/0 AWG, 3/8" stud, 1" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug without Inspection Window | Type | Long Barrel, Tin Plated |
Conductor Size | 1/0 AWG Stranded/Solid Copper | Number of Holes | 2 |
Stud Size | 3/8 in | Barrel Diameter | 0.51 in |
Barrel Length | 1.38 in | Tongue Size | 1.84 in L x 3/4 in W x 0.12 in T |
Overall Length | 3.62 in | Color Code | Pink |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Long, Chamfered | Tongue Type | Standard, Straight |
Die Code | 12 | Strip Length | 1-7/16 in |
Stud Hole Spacing | 1 in | Finish | Electro Tin Plated |
Temperature Rating | 90 °C | For Use With | Code Conductor |
Standards | UL 486A-486B Listed, CSA Certified, RoHS Compliant | Application | For Code Conductor |
UPC | 781810019825 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |