![burya25l2tc38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297719012.jpg?preset=medium)
HUBBELL 1/0 AWG, 3/8 inch Stud Burndy Copper Compression lug, 2 Hole w/ Inspection Window, Short Barrel, Tin Plated
Description
Copper Compression lug, 2 Hole w/ Inspection Window, 1/0 AWG, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Sight Hole | Type | YA-L-2TC |
Conductor Size | 1/0 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Overall Length | 3.10 in |
Color Code | Pink | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Standard, Straight |
Stud Hole Spacing | 1 in | Finish | Tin Plated |
Temperature Rating | 90 °C | For Use With | Code Conductor |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Code Conductor |
UPC | 781810503621 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |