
BURNDY YA262TC14 2/0 AWG Burndy® Copper Compression Lug, 2 Hole w/o Inspection Window, Tin Plated
Description
Copper Compression lug, 2 Hole w/o Inspection Window, 2/0 AWG, 1/4" Stud, 5/8" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug without Inspection Window | Type | Long Barrel, Tin Plated |
Conductor Size | 2/0 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Overall Length | 3.22 in |
Color Code | Black | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long |
Die Code | 13 | Strip Length | 1-9/16 in |
Stud Hole Spacing | 5/8 in | Finish | Tin-Plated |
Mounting Type | 7 mm Hole | Temperature Rating | 90 °C |
Standards | CSA Certified, UL 486A, 486B Listed | Application | For Code Conductor |
UPC | 781810019832 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |