HUBBELL 3/0 AWG CU, 1/2 inch Stud, Burndy Copper Compression lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated
Description
Copper Compression lug, 2 Hole w/o Inspection Window, 3/0 AWG, 1/2" Stud, 1-3/4" Stud hole spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA-2N |
Conductor Size | 3/0 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 5.01 in |
Color Code | Orange | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Long, Straight |
Stud Hole Spacing | 1-3/4 in | Finish | Tin Plated |
Temperature Rating | 90 °C | For Use With | Code Conductor |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Code Conductor |
UPC | 781810503249 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |