![burya292n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/337806474.jpg?preset=medium)
HUBBELL 250 CU, 1/2 inch Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plate
Description
Copper Compression Lug, 2 Hole w/o Inspection Window, 250 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA-2N |
Conductor Size | 250 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 5.21 in |
Color Code | Yellow | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Long, Straight |
Stud Hole Spacing | 1-3/4 in | Finish | Tin Plated |
Temperature Rating | 90 °C | For Use With | Code Conductor |
Standards | UL Listed, CSA Certified | Application | For Code Conductor |
UPC | 781810504307 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |