
HUBBELL YA322N Hylug™ Compression Lug without Inspection Window 2 Holes Copper 400 kcmil Stranded Copper 1/2 in Stud size
Description
Copper Compression Lug, 2 Hole w/o Inspection Window, 400 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug without Inspection Window | Type | Non-Insulated |
Conductor Size | 400 kcmil Stranded Copper | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Diameter | 0.95 in |
Barrel Length | 2.12 in | Tongue Size | 1.4 in W x 0.19 in T |
Overall Length | 5.85 in | Color Code | Blue |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Long, Chamfered | Tongue Type | Standard, Straight |
Die Code | 19 | Strip Length | 2-3/16 in |
Stud Hole Spacing | 1-3/4 in | Finish | Electro Tin Plated |
Temperature Rating | 90 °C | For Use With | Code Conductor |
Standards | UL 486A-486B Listed, CSA Certified, RoHS Compliant | Application | For Code Conductor |
UPC | 781810505588 |
Packages
1 - UNIT - 1 |