HUBBELL YA342LN Hylug™ Compression Lug with Inspection Window 2 Holes Copper 500 kcmil Stranded Copper 1/2 in Stud size
Description
Copper Compression Lug, 2 Hole w/ Inspection Window, 500 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug with Inspection Window | Type | Standard Barrel, Tin Plated |
Conductor Size | 500 kcmil Stranded Copper | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Diameter | 1.06 in |
Barrel Length | 1.27 in | Tongue Size | 1.55 in W x 0.23 in T |
Overall Length | 5.06 in | Color Code | Brown |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Standard, Short Chamfered/Skived | Tongue Type | Standard, Straight |
Die Code | 20 | Strip Length | 1-7/16 in |
Stud Hole Spacing | 1-3/4 in | Finish | Electro Tin Plated |
Temperature Rating | 90 °C | For Use With | Code Conductor |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Code Conductor |
UPC | 781810505953 |
Packages
1 - UNIT - 1 |