![burya342n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297729194.jpg?preset=medium)
BURNDY YA342N 500kcmil Burndy® Hylug™ Type YA-2NU Copper Tubing Blank Tongue-Undrilled
Description
Copper Compression Lug, 2 Hole w/o Inspection Window, 500 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA-2N |
Conductor Size | 500 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 6.06 in |
Color Code | Brown | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Long, Straight |
Stud Hole Spacing | 1-3/4 in | Finish | Tin Plated |
Temperature Rating | 90 °C | For Use With | Code Conductor |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Code Conductor |
UPC | 781810506059 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |