HUBBELL 600 kcmil, 1/2 inch Stud Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated
Description
Copper Compression Lug, 2 Hole w/o Inspection Window, 600 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | 2-Hole Compression Lug | Type | Long Barrel, Tin Plated |
Conductor Size | 600 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Overall Length | 6.59 in |
Color Code | Green | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Chamfer |
Tongue Type | Straight | Die Code | 22 or 472 |
Strip Length | 2-3/4 in | Stud Hole Spacing | 1-3/4 in |
Finish | Electro Tin Plated | Mounting Type | Hole |
Temperature Rating | 90 °C | Standards | UL 486A, 486B, CSA, NEMA |
Application | For Code Conductor | UPC | 781810521526 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |